
Cable Protector, 3 in H, 35-1/2 in L, 19-3/4 in W, 3 Channel, Polyurethane, Yellow
Mfr # CP-LD-3
Zoro # G708439499
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
35-1/2 in
Width
19-3/4 in
Number of Channels
3
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-LD-3
Zoro #
G708439499
UPC #
-
Country of Origin
United States
Dimensions
Height
3 in
Length
35-1/2 in
Width
19-3/4 in
Details
Item
Cable Protector
Number of Channels
3
Material
Polyurethane
Color
Yellow
Description
Tire conversion technologies cp-ld-3 3 channel light duty cable protector tct's line of cable protectors are the perfect solution for temporary events as well as permanent work sites. The standard duty cable protectors are ideal for use at fairs, trade shows or conventions. Safety warning symbols are molded into the lid surface, while the universal safety colors can quickly draw attention. The cable protectors also have molded carrying handles for easy movement and setup. They can also be used in conjunction with the corner cable protectors for extended runs that might need to curve to better fit the venue. Available in, 3, and 5 channel versions, tct's cable protectors are ideal for protecting any cables or wires that need to be strung across active traffic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.