Zoro Homepage

Cable Protector, 3/4 in H, 39-1/4 in L, 5-1/4 in W, Plastic

  • Mfr # DH-CR-3

  • Zoro # G304942126


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Height
3/4 in
Length
39-1/4 in
Width
5-1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-CR-3
Zoro #
G304942126
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4 in
Length
39-1/4 in
Width
5-1/4 in

Details

Item
Cable Protector
Material
Plastic

Description

Tire conversion technologies dh-cr-3 small cable cover 39.25"x5.25"x0.75" (channel 1.5"x0.5") tct's line of cable protectors are the perfect solution for temporary events as well as permanent work sites. The drop-over cable protectors are available in two models, the dh-cp-3 and the dh-cp-4. The dh-cp-3 is perfect for the office, preventing smaller wires and cords from getting caught up in chairs or walkways. The dh-cp-4 can also be used in office settings, as well as in industrial areas. The larger channel underneath makes it ideal for larger cables or wires that could get damaged or cause injury. Both drop-over cable protectors are made from durable, molded plastic that will hold up to daily wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.