
TSI Accessory Pack for Tire Changer (Discontinued)
- Mfr # CH-22-ACC
- Zoro # G902702917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-22-ACC
Zoro #
G902702917
UPC #
-
Country of Origin
United States
Dimensions
Height
2.4
Length
38.6
Width
28
Outside Diameter
54
Description
This optional kit includes items to increase the stability and capability of the multi-tire changer. For use with the TSI multi-tire changer, Item No. 160380, and tire changing stand with bead breaker, Item No. 160379, (both sold separately).
Kit includes:
One 24" x 30" Nonskid Floor Plate – eliminates anchoring to floor
One Mini Mongoose Kit – includes small Mongoose tire tool and a small center post for changing small tubeless or tube-type tires
Four Wheel Protectors – two each for mounting and dismounting
Three Sliding Jaw Caps – provide additional wheel protection when used with the standard jaws
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.