This item is Discontinued.

Tistheseason Men High Polished Stainless Steel Money Clip with No Stone in No Stone TI1500468

This item is Discontinued.

Tistheseason

Men High Polished Stainless Steel Money Clip with No Stone in No Stone (Discontinued)

Mfr # TI1500468
Zoro # G803876021
UPC # 780997168913
Country of Origin China
Category Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TI1500468
Zoro #
G803876021
UPC #
780997168913
Country of Origin
China

Description

We offer a wide range of women's and men's trendy fashion jewelry and accessories including rings, earrings, necklaces, bracelets, hair accessories, cufflinks, money clips and more.

Features
  • High Polished Stainless Steel Money Clip with No Stone in No Stone
  • Jewelry helps in enhancing natural beauty
Specifications
  • Stone Color: No Stone
  • Base Material: Stainless Steel
  • Plating: High polished (no plating)
  • Stone Type: No Stone
  • Gender: Men
  • Weight: 21.80 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.