Zoro Homepage

1/2" Drive Locking Socket Adapter, SAE, 1 pcs

  • Mfr # 15213

  • Zoro # G6433546


product price: $8.79
/ea

Key Features

Number of Pieces
1
Overall Length
3"
SAE or Metric
SAE
For Use With
Power Drills and Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15213
Zoro #
G6433546
UPC #
802090152139
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
3"

Details

Item
Locking Socket Adapter
Number of Pieces
1
SAE or Metric
SAE
For Use With
Power Drills and Drivers

Description

Locking Socket Adapter,3 In.,1/2 In. Drive

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.