Zoro Homepage

1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 6 pcs

  • Mfr # 12087

  • Zoro # G6433491


product price: $18.49
/ea

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
6
Overall Length
2-3/4"; 6"
Size
1/4"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12087
Zoro #
G6433491
UPC #
802090120879
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8", 1/2"
Overall Length
2-3/4"; 6"
Size
1/4"
Bit Length
1/4"

Details

Item
Socket Adapter Set
Number of Pieces
6
SAE or Metric
SAE
For Use With
Power Drills and Drivers
Includes
3 adapters of 2-3/4 in Length with Drive Sizes 1/4 in, 3/8 in and 1/2 in Also 3 adapters of 6 in Length with drive sizes 1/4 in, 3/8 in and 1/2 in

Description

Socket Adapter Set,6 pcs.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.