This item is Discontinued.

Titan Tool Airless Line Striper, Fuel, 4.5 HP 0290009HG

Airless Line Striper, Fuel, 4.5 HP (Discontinued)

  • Mfr # 0290009HG
  • Zoro # G1457458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0290009HG
Zoro #
G1457458
UPC #
024964200771
Country of Origin
United States

Dimensions

Overall Length
30 in
Max. Tip Size
0.024 in 0.034 in
Line Width
2 in to 12 in
Overall Height
46 in
Tip Size Included
0.013 in
Max. Hose Length
50 ft
Manufacturers Warranty Length
1 yr
Overall Width
63 in

Details

Item
Airless Line Striper
Power Source
Gas
Holds
5 gal
HP
4.5 hp
Guns Supported
2
Second Gun Outlet
Yes
For Use With
Latex and Solvent Based Paint
Includes
(2) RX-80 Spray Guns
Coverage
0.92 gpm
Flow Rate
0.92 gpm
Max. Pressure
3,300 psi
Paint Sprayer Sub-Brand
Powrliner 2850
Waterborne Compatible
Yes
Engine Displacement
126 cc
Application
Fields and Turf Line Striping, Pavement
Net Weight
251 lb
Body Material
Metal
Features
Front or Rear of Striper, Ideal for Medium Size Projects, Larger Displacement for Longer Performance Life, Right, Versatile Gun Bracket Can Be Positioned to Spray On Left
Product Type
Walk-Behind Line Striper
Series
Powrliner 2850
Horsepower
4 1/2 hp

Description

Airless Line Striper, Powrliner 2850, Power Source Gas, 4.5 hp HP, Guns Supported 2, Second Gun Outlet Yes, Max. Tip Size 0.024 in 0.034 in, Coverage 0.92 gpm, Line Width 2 in to 12 in, Flow Rate 0.92 gpm, Max. Pressure 3,300 psi, Body Material Metal, Max. Hose Length 50 ft, Engine Displacement 126 cc, Application Fields and Turf Line Striping, Pavement, Net Weight 251 lb, Overall Height 46 in, Overall Length 30 in, Overall Width 63 in, Holds 5 gal, Tip Size Included 0.013 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.