Airless Paint Sprayer, 0.55 hp, 25 ft L Hose, 0.29 gpm, 1500 psi
- Mfr # 0580000
- Zoro # G125005741
product price:Â
$
461.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0580000
- Zoro #
- G125005741
- UPC #
- 24964251049
- Country of Origin
- China
Description
The HEA system's new tip technology decreases overspray by up to 55% while delivering softer spray, improving control and providing a more consistent finish. The 0.55 hp HEA pump is a durable and powerful sprayer that can spray unthinned coatings with a rebuildable fluid section that maximizes sprayer life. The ControlPro 150 has a flow rate of 0.29 gpm and can accommodate up to a 0.015 in tip. The unit comes with a 515 ControlPro tip and tip guard and a 25 ft hose. All three sizes .011,.013 and .015 will work in the CP150 provided they are HEA tips. High-pressure tips of those same sizes will not work. The tip must have a green flag on it to work with that sprayer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.