Stand Airless Paint Sprayer Electric Paint Sprayer Machine 650W 3000PSI
- Mfr # RP8623S
- Zoro # G823372008
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
3000psi
Voltage
110 V
Flow Rate
1.17 LPM
Hose Length
25 ft (7.6 m)
Width
11.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP8623S
- Zoro #
- G823372008
- UPC #
- 197988085171
- Country of Origin
- China
- Max. Pressure
- 3000psi
- Voltage
- 110 V
- Flow Rate
- 1.17 LPM
- Item
- Plunger Type Airless Sprayer
Dimensions
- Hose Length
- 25 ft (7.6 m)
- Width
- 11.58 in
- Height
- 14.57 in
- Length
- 11.11 in
Description
VEVOR Stand Airless Paint Sprayer, 650W High Efficiency Airless Sprayer, 3000PSI Electric Paint Sprayer Machine Extension Rod and Cleaning Kits for Interior and Exterior Furniture/Fence/Home/House Efficient Spraying Adjustable Design Paint Savings Convenient & Durable Design Reversible Nozzle Easy to Clean Nozzle Model: 517,Yearly Paint Volume: 125 Gallons/year,Item Model Number: RP8623S,Max Flow Rate: 1.17 LPM,High-Pressure Hose Length: 25 ft / 7.6 m,Net Weight: 18.8 lb / 8.54 kg,Power: 650W,Maximum Pressure: 3000psi
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.