Automotive Fuse Kit, 36 Fuses Included, Not Rated

  • Mfr # TIT45237

  • Zoro # G3352099


product price:  $14.57
/ea

Key Features

Total Number of Fuses Included
36
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIT45237
Zoro #
G3352099
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Fuse Kit
Total Number of Fuses Included
36
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Plastic

Description

Low Profile Mini Fuse Assortment,36 Piec, Basic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.