Automotive Fuse Kit, 96 Fuses Included, Not Rated

  • Mfr # TIT45227

  • Zoro # G3350744


product price:  $14.99
/ea

Key Features

Total Number of Fuses Included
96
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TIT45227
Zoro #
G3350744
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Fuse Kit
Total Number of Fuses Included
96
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Plastic

Description

Ato Blade Fuse Assortment,96 Piece, Basic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.