
Automotive Fuse Kit, 96 Fuses Included, Not Rated
Mfr # TIT45229
Zoro # G3352494
product price:Â $16.39
/eaKey Features
Total Number of Fuses Included
96
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIT45229
Zoro #
G3352494
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Automotive Fuse Kit
Total Number of Fuses Included
96
AC Voltage Rating
Not Rated
DC Voltage Rating
Not Rated
Body Style
Blade
Body Material
Plastic
Description
Mini Blade Fuse Assortment W/ Case,96 Pi, Basic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.