Zoro Homepage

Atlas 3 - Day/Night CO2 Monitor/Controller

  • Mfr # GL56702608

  • Zoro # G705979196


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Length
10.80
Material
Plastic
Color
Black
Width
5.50
Weight
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL56702608
Zoro #
G705979196
UPC #
847127000908
Country of Origin
United States

Dimensions

Length
10.80
Size
1.8 x 5.5 x 4.1 inches
Width
5.50
Height
4.10

Details

Material
Plastic
Color
Black
Weight
1.75

Description

* Controls and monitors CO2
* CO2 enrichment or CO2 exhaust features
* ETL listed product to UL standard 917
* Plastic enclosure resists dust and moisture
* 2 year manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.