Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLER MALE AMT 3-WAY

  • Mfr # TL19305

  • Zoro # G502137171


product price: $9.79
/ea

Key Features

Material
Nylon
Hose Fitting Gender
Male
Connection Type
NPT
Hose Fitting Size
1/4 in
Overall Length
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL19305
Zoro #
G502137171
UPC #
802090193057
Country of Origin
Taiwan, Province of China

Dimensions

Hose Fitting Size
1/4 in
Overall Length
2-3/8 in

Details

Item
Wire Connector
Material
Nylon
Hose Fitting Gender
Male
Connection Type
NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.