Zoro Homepage

Ear Loop Earpiece, Includes Push to Talk

  • Mfr # JD-V160/TRBO

  • Zoro # G4823327


product price: $54.49
/ea

Key Features

For Use With
Two Way Radios
Material
Plastic
Includes
Clear Acoustic Tube
Color
Black
Cord Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-V160/TRBO
Zoro #
G4823327
UPC #
-
Country of Origin
China

Dimensions

Cord Length
12 in

Details

Item
Surveillance Kit
For Use With
Two Way Radios
Material
Plastic
Includes
Clear Acoustic Tube
Color
Black
Volume Control
No
Features
Clothing Clip
Connector
M7
Push To Talk
Yes
Number of Wires
1
Product Type
Surveillance Kits
Radio Connector Type
M7
Compatible Radio Brand
Motorola
Number of Ears
One
Compatible Radio Manufacturer Model Number
APX-4000, APX-4000 P25, APX-6000, APX-6000 P25, APX-6000XE P25, APX-7000, APX-7000XE P25, DGP-4150, DGP-4150+, DGP-6150, DGP-6150+, DP-3400, DP-3401, DP-3600, DP-3601, XiR P8200, XiR P8208, XiR P8260, XiR P8268, XPR-6300, XPR-6350, XPR-6380, XPR-6500, XPR-6550, XPR-6580, XPR-7350, XPR-7550
Earpiece Connection Type
Acoustic Tube
Earpiece Color
Clear
Number of Earpieces Included
1
Microphone Location
Shirt/Lapel
Compatible Radio Series
APX, DGP, DP, XiR, XPR
Earpiece Style
Earbud

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series APX, DGP, DP, XiR, XPR, Compatible Radio Manufacturer Model Number APX-4000, APX-4000 P25, APX-6000, APX-6000 P25, APX-6000XE P25, APX-7000, APX-7000XE P25, DGP-4150, DGP-4150+, DGP-6150, DGP-6150+, DP-3400, DP-3401, DP-3600, DP-3601, XiR P8200, XiR P8208, XiR P8260, XiR P8268, XPR-6300, XPR-6350, XPR-6380, XPR-6500, XPR-6550, XPR-6580, XPR-7350, XPR-7550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.