Zoro Homepage

Extendable Ratchet

  • Mfr # 12072

  • Zoro # G7041041


product price: $126.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Size
3/4" Drive
Wrench Style
Extendable
Number of Pieces
1
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12072
Zoro #
G7041041
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4" Drive

Details

Item
Extendable Ratchet
SAE or Metric
SAE
Wrench Style
Extendable
Number of Pieces
1
Measurement Type
SAE

Description

Extendable Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.