#6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # DWA66008

  • Zoro # G505068410


product price:  $8.39
/pk 100, $0.08/ea
Sold in multiples of 4 for $33.56

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWA66008
Zoro #
G505068410
UPC #
707022342520
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

PHILLIPS FLAT HEAD MACHINE SCREWS ARE USED FOR APPLICATIONS INCLUDING CONSTRUCTION, INDUSTRIAL, COMMERCIAL, AND MORE. PHILLIPS FLAT HEAD MACHINE SCREWS ARE MADE OF STEEL FOR LONG LASTING DURABILITY AND DEPENDABILITY. SCREWS ARE DESIGNED FOR PRE-TAPPED HOLE OR NUT ASSEMBLY TO FORM A MATING THREAD. UNITS ARE USED WHEN FASTENER PROTRUSIONS ABOVE THE MATING SURFACE IS UNACCEPTABLE.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.