
60 Piece Toggle Bolt w/ Wing Spring Assortment - Combo Phillips/Slotted Round Head - Steel - Zinc
Mfr # TFP6UAB60
Zoro # G505127575
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Anchor Material
Steel
Toggle Bolt Type
Toggle Wing Anchor
Fastener Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFP6UAB60
Zoro #
G505127575
UPC #
-
Country of Origin
United States
Details
Anchor Material
Steel
Toggle Bolt Type
Toggle Wing Anchor
Fastener Finish
Zinc Plated
Description
60 piece toggle bolt w/ wing spring assortment - combo phillips/slotted round head - zinc contents: 1/8 (6/32) x 2" toggle bolt - combo phillips/slotted round head - zinc plated (12) 1/8 (6/32) x 3" toggle bolt - combo phillips/slotted round head - zinc plated (12) 3/16 (10/24) x 2" toggle bolt - combo phillips/slotted round head - zinc plated (10) 3/16 (10/24) x 3" toggle bolt - combo phillips/slotted round head - zinc plated (10) 1/4-20 x 3" toggle bolt - combo phillips/slotted round head - zinc plated (8) 1/4-20 x 4" toggle bolt - combo phillips/slotted round head - zinc plated (8)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.