Shop TITAN FASTENERS
See all product information
Create Account
Carriage Bolt, 18-8 Stainless Steel, 25 PK
- Mfr # CXA06192
- Zoro # G605127581
product price:Â
$
289.99
/pk of 25, $11.60/ea
Free Shipping & Returns
Key Features
Not Graded Material Grade/Class
Thread Size
3/8"-16
Fastener Length
6 in
Material
18-8 Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXA06192
- Zoro #
- G605127581
- UPC #
- 707022342964
- Country of Origin
- Mexico
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Item
- Carriage Bolt
- System of Measurement
- Inch
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 6 in
Description
CARRIAGE BOLTS MADE OF STAINLESS STEEL FOR LONG LASTING DURABILITY AND CORROSION RESISTANCE. BOLTS PROVIDE AN EVEN FINISH FOR WOOD, PLASTIC, AND METAL APPLICATIONS. UNITS FEATURE WIDE ROUND HEADS FOR LEVEL FASTENING WITH NO PULL-THROUGH. DESIGNED FOR USE IN PRE-DRILLED HOLES WITH FASTENER NUTS THAT MAY BE TIGHTENED BY HAND, WRENCH, OR PNEUMATIC TOOL.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.