Hex Head Cap Screw Assortment, 18-8 Stainless Steel, 270 PCS

  • Mfr # TFP18AGU270

  • Zoro # G705102624


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
1/4" to 3/8"
Material
18-8 Stainless Steel
Thread Size
1/4"-20; 5/16"-18; 3/8"-16
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP18AGU270
Zoro #
G705102624
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4" to 3/8"
Thread Size
1/4"-20; 5/16"-18; 3/8"-16
Number of Sizes
18

Details

Item
Hex Head Cap Screw Assortment
System of Measurement
Inch
Material
18-8 Stainless Steel
Head Type
Hex
Drive
Hex
Number of Pieces
270

Description

contents: 1/4-20 finished hex nut - 304 stainless steel (25) 5/16-18 finished hex nut - 304 stainless steel (20) 3/8-16 finished hex nut - 304 stainless steel (15) 1/4 flat washer - 304 stainless steel - uss (25) 5/16 flat washer - 304 stainless steel - uss (20) 3/8 flat washer - 304 stainless steel - uss (15) 1/4 split lock washer - 304 stainless steel (25) 5/16 split lock washer - 304 stainless steel (20) 3/8 split lock washer - 304 stainless steel (15) 1/4-20 x 1/2" hex head cap screw - 304 stainless steel (15) 1/4-20 x 3/4" hex head cap screw - 304 stainless steel (15) 1/4-20 x 1" hex head cap screw - 304 stainless steel (15) 5/16-18 x 3/4" hex head cap screw - 304 stainless steel (10) 5/16-18 x 1" hex head cap screw - 304 stainless steel (10) 5/16-18 x1-1/2" hex head cap screw - 304 stainless steel (10) 3/8-16 x 3/4" hex head cap screw - 304 stainless steel (5) 3/8-16 x 1" hex head cap screw - 304 stainless steel (5) 3/8-16 x 1-1/2" hex head cap screw - 304 stainless steel (5)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products