Shop TITAN FASTENERS
See all product information
Create Account
Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L
- Mfr # BSL08012
- Zoro # G208420775
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Metric
Fastener Length
1-1/4 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSL08012
- Zoro #
- G208420775
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Hex Head Cap Screw
Description
hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.