Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M10-1.25, Steel, Class 10.9, Zinc Yellow

  • Mfr # ATT10F

  • Zoro # G308421771


product price: $73.49
/ea

Key Features

Material
Steel
Material Grade/Class
Class 10.9
Finish
Zinc Yellow
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATT10F
Zoro #
G308421771
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.25

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10.9
Finish
Zinc Yellow
System of Measurement
Metric

Description

Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.