
Hex Nut, M12-1.75, Steel, Class 10.9, Zinc Yellow
Mfr # ATT12
Zoro # G808421714
product price: $62.79
/eaKey Features
Material
Steel
Material Grade/Class
Class 10.9
Finish
Zinc Yellow
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATT12
Zoro #
G808421714
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12-1.75
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10.9
Finish
Zinc Yellow
System of Measurement
Metric
Description
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.