Zoro Homepage

Hex Nut, M3-0.50, Steel, Class 8.8, Zinc Plated

  • Mfr # BNC03

  • Zoro # G808421844


product price: $5.69
/ea
Sold in multiples of 8 for $45.52

Key Features

Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Plated
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNC03
Zoro #
G808421844
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Plated
System of Measurement
Metric

Description

Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.