Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, #5-40, Steel, Class 8, Zinc Plated, 100 PK

  • Mfr # BCU55

  • Zoro # G405741550


product price: $15.15
/pk 100, $0.15/ea
Sold in multiples of 2 for $30.30

Key Features

Thread Size
#5-40
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCU55
Zoro #
G405741550
UPC #
707022342759
Country of Origin
United States

Dimensions

Thread Size
#5-40

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
UNC

Description

HEX NUT WITH ASSEMBLED EXTERNAL TOOTH LOCK WASHER. WASHER IS FREE-SPINNING AND PROVIDES CLAMPING TO MATING MATERIAL WHEN TIGHTENED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.