Shop TITAN FASTENERS
See all product information
Create Account
M4-0.70 x 25 mm Phillips Pan Machine Screw, Plain Steel, 100 PK
- Mfr # CNC04025
- Zoro # G005068378
product price:Â
$
32.39
/pk of 100, $0.32/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CNC04025
- Zoro #
- G005068378
- UPC #
- 707022369909
- Country of Origin
- United States
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 25 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Plain
- Item
- Machine Screw
Description
M4-0.7 X 25 PHILLIPS PAN HEAD MACHINE SCREW 7985A Z/P PKG. 100 MACHINE SCREWS HAVE A UNIFORM DIAMETER THE ENTIRE LENGTH OF THE SHAFT AS OPPOSED TO TAPERED SCREWS WHICH HAVE A POINTED TIP. MACHINE SCREWS ARE TYPICALLY USED WITH A THREADED HOLE TO SECURE TWO PARTS TOGETHER. MACHINE SCREWS ARE FULLY THREADED FOR USE WITH A NUT OR IN A TAPPED HOLE.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.