M5 x 0.8 x 5mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100

  • Mfr # BSX05005

  • Zoro # G108426792


product price:  $36.99
/ea
Sold in multiples of 2 for $73.98

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M5-0.8
Material
304 Stainless Steel
Point type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSX05005
Zoro #
G108426792
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.8
Overall Length
5 mm

Details

System of Measurement
Metric
Drive Type
Torx
Material
304 Stainless Steel
Item
Set Screw
Point type
Cup

Description

set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.