Shop TITAN FASTENERS
See all product information
Create Account
M6-1.00 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # CNC06070
- Zoro # G905068416
product price:Â
$
91.75
/pk of 100, $0.92/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CNC06070
- Zoro #
- G905068416
- UPC #
- 32281855
- Country of Origin
- China
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 70 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7985
- Item
- Machine Screw
Description
M6-1.0 X 70MM DIN 7985 PHILLIPS DRIVE PAN HEAD ZINC FINISH STEEL MACHINE SCREW PKG. 100 MACHINE SCREWS HAVE A UNIFORM DIAMETER THE ENTIRE LENGTH OF THE SHAFT AS OPPOSED TO TAPERED SCREWS WHICH HAVE A POINTED TIP. MACHINE SCREWS ARE TYPICALLY USED WITH A THREADED HOLE TO SECURE TWO PARTS TOGETHER. MACHINE SCREWS ARE FULLY THREADED FOR USE WITH A NUT OR IN A TAPPED HOLE.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.