M6 x 1.0 x 16mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100

  • Mfr # CCC06016

  • Zoro # G308426820


product price:  $32.65
/ea
Sold in multiples of 2 for $65.30

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M6-1
Material
Steel
Finish
Black Oxide
Point type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCC06016
Zoro #
G308426820
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1
Overall Length
16 mm

Details

System of Measurement
Metric
Drive Type
Torx
Material
Steel
Finish
Black Oxide
Item
Set Screw
Point type
Cup

Description

set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products