Machine Screw Assortment, Steel, Zinc Plated Finish

  • Mfr # TFP18DWA330

  • Zoro # G205068437


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
#6 to 1/4"
Material
Steel
Finish
Zinc Plated
Thread Size
#6 to 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFP18DWA330
Zoro #
G205068437
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#6 to 1/4"
Thread Size
#6 to 1/4"
Number of Sizes
18

Details

Item
Machine Screw Assortment
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive
Phillips
Number of Pieces
330

Description

330 piece machine screw assortment - #6 to 1/4" - phillips flat head - zinc plated contents: 6/32 x 3/8" machine screw - phillips flat head - zinc plated (25) 6/32 x 1/2" machine screw - phillips flat head - zinc plated (25) 6/32 x 3/4" machine screw - phillips flat head - zinc plated (25) 8/32 x 3/8" machine screw - phillips flat head - zinc plated (25) 8/32 x 1/2" machine screw - phillips flat head - zinc plated (25) 8/32 x 3/4" machine screw - phillips flat head - zinc plated (25) 10/24 x 1/2" machine screw - phillips flat head - zinc plated (20) 10/24 x 3/4" machine screw - phillips flat head - zinc plated (20) 10/24 x 1" machine screw - phillips flat head - zinc plated (20) 12/24 x 1/2" machine screw - phillips flat head - zinc plated (10) 12/24 x 3/4" machine screw - phillips flat head - zinc plated (10) 12/24 x 1" machine screw - phillips flat head - zinc plated (10) 1/4-20 x 1/2" machine screw - phillips flat head - zinc plated (10) 1/4-20 x 3/4" machine screw - phillips flat head - zinc plated (10) 1/4-20 x 1" machine screw - phillips flat head - zinc plated (10) 10/32 x 1/2" machine screw - phillips flat head - zinc plated (20) 10/32 x 3/4" machine screw - phillips flat head - zinc plated (20) 10/32 x 1" machine screw - phillips flat head - zinc plated (20)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.