
Nylon Insert Lock Nut, M4-0.7, 18-8 Stainless Steel, Not Graded
Mfr # AAV04
Zoro # G008588736
product price: $19.75
/eaSold in multiples of 3 for $59.25
Key Features
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAV04
Zoro #
G008588736
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M4-0.7
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
Description
nylon lock nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.