
Nylon Insert Lock Nut, M6-1, Steel, Yellow Zinc
Mfr # CBB06
Zoro # G108588735
product price: $22.15
/eaSold in multiples of 3 for $66.45
Key Features
Thread Size
M6-1
Lock Type
Nylon Insert
Material
Steel
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBB06
Zoro #
G108588735
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M6-1
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Finish
Yellow Zinc
Description
nylon lock nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.