Zoro Homepage

Nylon Insert Lock Nut, M8-1.00, Steel, Class 8.8, Zinc Plated

  • Mfr # BRC08F

  • Zoro # G808450127


product price: $56.75
/ea

Key Features

Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Plated
Standards
DIN 125B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRC08F
Zoro #
G808450127
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.00

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Plated
Standards
DIN 125B
System of Measurement
Metric

Description

nylon lock nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.