Shop TITAN FASTENERS
See all product information
Create Account
Socket Head Cap Screw, Button, Plain Stainless Steel
- Mfr # BMJ04020
- Zoro # G008426779
product price:Â
$
28.69
/ea
Sold in multiples of 2 for $57.38
Key Features
Button Head
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMJ04020
- Zoro #
- G008426779
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Button
- Thread Style
- Fully Threaded
Description
button head socket cap screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button heads present a pleasing appearance to an assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov