Shop TITAN FASTENERS
See all product information
Create Account
Wood Screw Assortment, Steel, Zinc Plated Finish
- Mfr # TFP12JPG340
- Zoro # G705102594
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Screw Size
#4 to #10
Material
Steel
Finish
Zinc Plated
Thread Size
#4 to #10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFP12JPG340
- Zoro #
- G705102594
- UPC #
- -
- Country of Origin
- United States
- Item
- Wood Screw Assortment
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Round
- Drive
- Phillips
- Number of Pieces
- 340
Dimensions
- Screw Size
- #4 to #10
- Thread Size
- #4 to #10
- Number of Sizes
- 12
Description
340 piece wood screw assortment - #4 to #10 - phillips round head - zinc contents: 4 x 1/2" wood screw - phillips round head - zinc plated (40) 4 x 3/4" wood screw - phillips round head - zinc plated (40) 6 x 1/2" wood screw - phillips round head - zinc plated (30) 6 x 5/8" wood screw - phillips round head - zinc plated (30) 6 x 3/4" wood screw - phillips round head - zinc plated (30) 6 x 1" wood screw - phillips round head - zinc plated (30) 8 x 3/4" wood screw - phillips round head - zinc plated (25) 8 x 1" wood screw - phillips round head - zinc plated (25) 8 x 1-1/4" wood screw - phillips round head - zinc plated (25) 8 x 1-1/2" wood screw - phillips round head - zinc plated (25) 10 x 1" wood screw - phillips round head - zinc plated (20) 10 x 1-1/2" wood screw - phillips round head - zinc plated (20)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.