Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Dual Run Cap, 70/10 MFD, 440V, Round

  • Mfr # PRCFD7010A

  • Zoro # G6176737


product price: $39.39
/ea

Key Features

Motor Capacitor Type
Motor Dual Run Capacitor
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
4 13/32 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCFD7010A
Zoro #
G6176737
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 13/32 in
Overall Width
2 1/2 in
Diameter
2 1/2 in
Case Height
3 29/32 in
Overall Depth
2 1/2 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Dual Run Capacitor
Microfarad Rating
70/10
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Cover Material
Steel
EIA UL Base
A
Hz
60/50
Item
Motor Dual Run Capacitor
Standards
cUL, IEC 60252, RoHS Compliant, UL
For Use With
Electric Motors
Voltage
440/370V AC
Terminal Gender
Male
Connection Type
Quick Connect
Number of Terminals
3
Max. Temperature
70 Degrees C
Terminal Designations
Standard
Number of Pieces
1
Min. Temperature
-40 Degrees C
EIA Tolerance Code
A
Frequency
60/50 Hz
Capacitor Voltage (Merch)
440V AC

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 70/10 MFD, Overall Height 4 13/32 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.