Zoro Homepage

Motor Dual Run Capacitor, 440V AC

  • Mfr # PRCFD2515A

  • Zoro # G003431808


product price: $20.29
/ea

Key Features

Voltage
440V AC
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
3 13/32 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCFD2515A
Zoro #
G003431808
UPC #
840899110462
Country of Origin
United States

Dimensions

Overall Height
3 13/32 in
Overall Width
2 in
Overall Depth
2 in
Case Height
2 29/32 in
Diameter
2 in

Details

Voltage
440V AC
Microfarad Rating
25/15
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
EIA UL Base
A
Number of Pieces
1
Includes
USA Made Round Motor Dual Run Capacitor
Terminal Designations
Standard
Min. Temperature
-40 Degrees C
Frequency
50/60 Hz
Standards
cUL, EIA-456-A, IEC 60252, RoHS Compliant, UL, UL 801
For Use With
Motor
Item
Motor Dual Run Capacitor
Max. Temperature
70 Degrees C

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 25/15 MFD, Overall Height 3 13/32 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.