Zoro Homepage

Motor Dual Run Capacitor, 440V

  • Mfr # PRCFD60125A

  • Zoro # G603431819


product price: $23.79
/ea

Key Features

Voltage
440V
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
2 3/4 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCFD60125A
Zoro #
G603431819
UPC #
840899110493
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Width
2 1/2 in
Overall Depth
2 1/2 in
Diameter
2 1/2 in
Case Height
3 29/32 in

Details

Voltage
440V
Microfarad Rating
60/12.5
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
Standards
cUL, EIA-456-A, IEC 60252, RoHS Compliant, UL, UL 801
For Use With
Motor
Min. Temperature
-40 Degrees C
Terminal Designations
Standard
Max. Temperature
70 Degrees C
Number of Pieces
1
Includes
USA Made Round Motor Dual Run Capacitor
Frequency
50/60 Hz
Item
Motor Dual Run Capacitor
EIA UL Base
A

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 60/12.5 MFD, Overall Height 2 3/4 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.