Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, 440/370V AC

  • Mfr # PRCF17.5A

  • Zoro # G203431820


product price: $9.89
/ea

Key Features

Capacitor Shape
Round
Overall Height
2 7/8 in
Overall Width
1 3/4 in
Case Material
Aluminum
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCF17.5A
Zoro #
G203431820
UPC #
840899102559
Country of Origin
United States

Dimensions

Overall Height
2 7/8 in
Overall Width
1 3/4 in
Overall Depth
1 3/4 in
Case Height
2 3/8 in
Diameter
1 3/4 in

Details

Microfarad Rating
17.5
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
Number of Pieces
1
Max. Temperature
70 Degrees C
Terminal Designations
Standard
For Use With
Motor
Includes
USA Made Round Motor Run Capacitor
Voltage
440V AC
Min. Temperature
-40 Degrees C
Item
Motor Run Capacitor
EIA UL Base
A
Frequency
50/60 Hz
Standards
cUL, EIA-456-A, IEC 60252, RoHS Compliant, UL, UL 801
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 17.5 MFD, Overall Height Not Applicable, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.