Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDALHS-VOCSC
Zoro #
G5525429
UPC #
-
Country of Origin
China
Details
Headset Style
Over the Ear
Item
Headset
In Ear / On Ear / Over Ear LOV
Over Ear
Color
Black
One Ear / Two Ear
One Ear
For Use With
Vocollect(R) T2, T2X, T5, A500
Push To Talk
No
Volume Control
No
Features
Adjustable, Auto Log on Function, Speech Recognition
Noise Canceling
Yes
In Ear / On Ear / Over Ear
Over Ear
Compatible with Manufacturer Model Number
A500, T2, T2X, T5
Ear Type
Over-the-Ear
Noise Cancelling
Yes
Product Type
Single-Ear Headset
Microphone
Yes
Connectivity
Wired
Compatible Manufacturer Part Number
A500, T2, T2X, T5
Compatible Manufacturer Model Number
A500, T2, T2X, T5
For Use with Mfr. Model Number
A500, T2, T2X, T5
For Use With Mfr. Model Number
A500, T2, T2X, T5
Description
Headset, Microphone Yes, Color Black, Noise Cancelling Yes, Features Adjustable, Auto Log on Function, Speech Recognition, Product Type Single-Ear Headset, Connectivity Wired, Compatible with Grainger Part Number Not Applicable, Ear Type Over-the-Ear, Compatible with Manufacturer Model Number A500, T2, T2X, T5, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.