Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, Over the Ear, One Ear, Black

  • Mfr # IDECHS-VOCSC

  • Zoro # G5503948


product price: $140.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vocollect(R) T2, T2X, T5, A500
Volume Control
No
Color
Black
One Ear / Two Ear
One Ear
Features
Adjustable, Speech Recognition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDECHS-VOCSC
Zoro #
G5503948
UPC #
-
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Item
Headset
For Use With
Vocollect(R) T2, T2X, T5, A500
Volume Control
No
Color
Black
One Ear / Two Ear
One Ear
Features
Adjustable, Speech Recognition
Push To Talk
No
Headset Style
Over the Ear
Noise Canceling
Yes
In Ear / On Ear / Over Ear LOV
Over Ear
In Ear / On Ear / Over Ear
Over Ear
Resistance Properties
Noise Resistant, Not Applicable
Noise Cancelling
Yes
Product Type
Single-Ear Headset
Connectivity
Wired
Microphone
Yes
Compatible with Manufacturer Model Number
A500, T2, T2X, T5
Ear Type
Over-the-Ear
Compatible with Series
A500, T2, T2X, T5
Compatible Manufacturer Part Number
A500, T2, T2X, T5
Compatible Manufacturer Model Number
A500, T2, T2X, T5
For Use With Mfr. Model Number
A500, T2, T2X, T5
Compatible with Manufacturer Model No.
A500, T2, T2X, T5
Compatible with Mfr. Model No.
A500, T2, T2X, T5
For Use with Mfr Model Number
A500, T2, T2X, T5
Compatible Pump Manufacturer Part Number
A500, T2, T2X, T5
Compatible Mfr. Model Number
A500, T2, T2X, T5

Description

Headset, Microphone Yes, Color Black, Noise Cancelling Yes, Features Adjustable, Speech Recognition, Product Type Single-Ear Headset, Connectivity Wired, Compatible with Grainger Part Number Not Applicable, Ear Type Over-the-Ear, Standards Not Applicable, Compatible with Manufacturer Model Number A500, T2, T2X, T5, Volume Control No, Compatible with Series A500, T2, T2X, T5, Cord Length 2 ft, Resistance Properties Noise Resistant, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.