Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, Over The Head Style, Over Ear

  • Mfr # IDMHS-VOCSC

  • Zoro # G7772305


product price: $213.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vocollect Talkman T2, T2X, T5
Headset Style
Over the Head
Push To Talk
No
In Ear / On Ear / Over Ear LOV
On Ear
Volume Control
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDMHS-VOCSC
Zoro #
G7772305
UPC #
-
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Item
Voice Recognition Headset
For Use With
Vocollect Talkman T2, T2X, T5
Headset Style
Over the Head
Push To Talk
No
In Ear / On Ear / Over Ear LOV
On Ear
Volume Control
No
Color
Black
Features
Medium Duty Headset, Resistivity to Extreme Levels of Background Noise and Temperature
Noise Canceling
Yes
One Ear / Two Ear
One Ear
In Ear / On Ear / Over Ear
On Ear
Resistance Properties
Noise Resistant, Not Applicable
Noise Cancelling
Yes
Microphone
Yes
Connectivity
Wired
Product Type
Single-Ear Headset
Compatible with Manufacturer Model Number
T2, T2X, T5
Compatible with Series
T2, T2X, T5
Ear Type
On-Ear
Compatible Manufacturer Part Number
T2, T2X, T5
Compatible Manufacturer Model Number
T2, T2X, T5
For Use With Mfr. Model Number
T2, T2X, T5
Compatible with Manufacturer Model No.
T2, T2X, T5
Compatible with Mfr. Model No.
T2, T2X, T5
For Use with Mfr Model Number
T2, T2X, T5
Compatible Pump Manufacturer Part Number
T2, T2X, T5
Compatible Mfr. Model Number
T2, T2X, T5

Description

Voice Recognition Headset, Microphone Yes, Color Black, Noise Cancelling Yes, Product Type Single-Ear Headset, Connectivity Wired, Compatible with Grainger Part Number Not Applicable, Ear Type On-Ear, Standards Not Applicable, Compatible with Manufacturer Model Number T2, T2X, T5, Volume Control No, Compatible with Series T2, T2X, T5, Cord Length 2 ft, Resistance Properties Noise Resistant, Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.