Zoro Homepage

Hex Bit Socket, 1/2" Drive, 13mm, Chrome

  • Mfr # 15613

  • Zoro # G7056633


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Drive Size
1/2"
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15613
Zoro #
G7056633
UPC #
00802090156137
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
13mm

Details

Item
Hex Bit Socket
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Number of Points
6
Socket Type
Hex Bit

Description

Hex Bit Socket,1/2 In. Drive,13mm,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.