Zoro Homepage

Hex Bit Socket, 1/2" Drive, 22mm, Chrome

  • Mfr # 15622

  • Zoro # G7056697


product price: $11.19
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
SAE or Metric
Metric
Size
22mm
Socket Type
Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15622
Zoro #
G7056697
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
22mm

Details

Item
Hex Bit Socket
Finish
Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Number of Points
6
Category Type
Socket Bits

Description

Hex Bit Socket,1/2 In. Drive,22mm,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.