Zoro Homepage

Hex Bit Socket, 3/8" Drive, 6mm, Chrome

  • Mfr # 15606

  • Zoro # G7056959


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Drive Size
3/8"
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Socket Type
Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15606
Zoro #
G7056959
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
6mm

Details

Item
Hex Bit Socket
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Socket Type
Hex Bit
Number of Points
6

Description

Hex Bit Socket,3/8 In. Drive,6mm,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.