Hex Bit Socket Set, Metric, 13 pcs
Mfr # 16124SA
Zoro # G6433738
product price: $48.59
/eaKey Features
Number of Pieces
13
Measurement Type
Metric
SAE or Metric
Metric
Includes
Hex Bit Socket Set,Metric,13 pcs.
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16124SA
Zoro #
G6433738
UPC #
802090161247
Country of Origin
Taiwan, Province of China
Details
Item
Hex Bit Socket Set
Number of Pieces
13
Measurement Type
Metric
SAE or Metric
Metric
Includes
Hex Bit Socket Set,Metric,13 pcs.
Impact Rated
No
Description
Hex Bit Socket Set,Metric,13 pcs.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.