Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1275 Piece Metric 10.9 Coarse Thread Bolt and Nut Plastic Bin Assortment

  • Mfr # T24PL109

  • Zoro # G409152833


product price: $344.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T24PL109
Zoro #
G409152833
UPC #
665871975132
Country of Origin
United States

Description

Titan Industrial Supply-1275 Piece Metric 10.9 Coarse Thread Bolt & Nut Plastic Bin Assortment Type: Metric 10.9 Coarse Thread Drive Type: Hex HeadMaterial: Allow SteelFinish: ZincThread Sizes: 1/4 in., 5/16 in., 3/8 in., & 1/2 in.Number of Pieces: 1275 Fasteners, 24 Plastic Bins & Louvered Panel , Labels for easy organizationProduct Type: Hex Head Cap Screws, Hex Nuts, SAE Flat Washers, SAE Lock WashersOverall dimensions of Plastic Bin: WxDxH- 5-1/2 x 4 x 3Louvered Panel: 35-3/4 in. x 5/16 in. x 19 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.