5445 Piece Grade 8 Coarse Thread Bolt and Nut Bin Assortment, PK4

  • Mfr # T5445BA8

  • Zoro # G009152790


product price: $1,675.99
/pk 4, $419.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5445BA8
Zoro #
G009152790
UPC #
665871798922
Country of Origin
United States

Description

Titan Industrial Supply-5445 Piece Grade 8 USS Coarse Thread Bolt & Nut Bin Assortment Type: Grade 8 USS Coarse Thread Drive Type: Hex HeadMaterial: Allow SteelFinish: Yellow ZincThread Sizes: 1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in., 5/8 in., 3/4 in.Number of Pieces: 5445 Fasteners, 2-Durham 40 Hole Metal Bin, Labels for easy organization.Product Type: Hex Head Cap Screws, Hex Nuts, Nylon Locknuts, SAE Flat Washers, SAE Lock WashersBin Dimensions: WxDxH- 33-13/16 in. x 8-1/2 in. x 22-1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.