Grade 5, Hex Head Cap Screw, Steel, 4 in L

  • Mfr # T716144Z5

  • Zoro # G109152720


product price:  $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Fastener Length
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T716144Z5
Zoro #
G109152720
UPC #
675283498358
Country of Origin
United States

Dimensions

Fastener Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products