Grade 8, Hex Head Cap Screw, Steel, 3 in L

  • Mfr # T58183YZ8FT

  • Zoro # G709152878


product price:  $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Fastener Length
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58183YZ8FT
Zoro #
G709152878
UPC #
675283497078
Country of Origin
United States

Dimensions

Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.